- 350 Coupling Size
- Alloy Steel Material
| Washer Quantity | 24 |
| Coupling Size | 350 |
| No. of Cap Screws | 12 |
| Series | Hardware Kits |
| Volume | 11.946 CDM |
| Locknut Quantity | 12 |
| Bolt Body Dia. | 0.39 in |
| Bolt Thread | 3/8 in - 24 |
| Bolt Quantity | 12 |
| Kit Type | Full |
| Hardware Material | Alloy Steel |
| Weight | 3.0 LB |
| EAN or UPC | 698210824150 |

