Rexnord Corp.
350SR52TPACK HHS
Stainless Steel 350 Flexible Elements Series Disc Pack
Item #102138619
- Flexible Elements Series
- 350 Coupling Size
| Coupling Size | 350 |
| Series | Flexible Elements |
| Disc I.D. | 5.812 in |
| Volume | 11.946 CDM |
| No. of Bolt Holes | 8 |
| Bolt Hole Diameter | 0.53 in |
| Unitization | Semi-Unitized |
| Disc Pack Material | Stainless Steel |
| Disc Pack Profile | Scalloped |
| Weight | 2.0 LB |
| EAN or UPC | 793699721881 |
