- 350 Coupling Size
- Alloy Steel Material
| Coupling Size | 350 |
| Bolt Quantity | 16 |
| Bolt Thread | 1/2 in - 20 |
| Kit Type | Full |
| Locknut Quantity | 16 |
| Volume | 11.946 CDM |
| Hardware Material | Alloy Steel |
| Series | Hardware Kits |
| No. of Cap Screws | 32 |
| Washer Quantity | 16 |
| Bolt Body Dia. | 0.51 in |
| Weight | 5.0 LB |
| EAN or UPC | 793699724356 |

