Skip to content Skip to navigation menu
CEMA C Return Training, Positive Arm

36-GC5052-02

CEMA C Return Training, Positive Arm
Item #101376913
  • 36 in Belt Width
  • 5 in Roller Diameter
  • Return Training, Positive Arm Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 0 degrees Trough Angle
CEMA C Return Training, Positive Arm
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 36 in Belt Width
  • 5 in Roller Diameter
  • Return Training, Positive Arm Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 0 degrees Trough Angle
Center Rolls Shell Length 39 in
Volume 1.432 Hectoliter
Length of Idler Belt Width 47.5 in
Idler Type Positive Arm, Return Training
Trough Angle [Nom] 0 °
Bolt Spacing Center to Center [Min] 6.25 in
Bolt Spacing Center to Center 3.75 in
Lubricant Type Factory Sealed
Overall Base Length 8 in
Material Steel
Belt Width 36 in
Series Rex Classic
Roller Dia. 5 in
Mounting Pad Thickness 0.25 in
CEMA Class CEMA Class C - Medium Duty
Bolt Spacing Center to Center [Max] 5 in
Weight 148.0 LB
EAN or UPC 698210833220
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison