- Carrying Training Idler, 6 Inch Roll Diameter, Three Rolls, Equal Length, Steel Roller, CEMA Class C - Medium Duty, For 36 Inch Wide Belt, 35° Trough Angle
| Trough Angle [Nom] | 35 ° |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 13 in |
| Roller Dia. | 6 in |
| Roller Material | Steel |
| Overall Height | 19.3125 in |
| Roller Span | 35 3/4 in |
| Installed Options | None |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Bracket Length | 47 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing - Length | 45 in |
| Belt Width | 36 in |
| Center Roll Height | 9 13/16 in |
| Lubrication | Relubricatable |
| Width of Bolt Spacing [Max] | 8 5/8 in |
| Idler Type | Carrying Training Idler w/Positive Arm |
| Roll Type | Three Rolls, Equal Length |
| Bracket Width | 10 in |
| Weight | 162.0 LB |
| EAN or UPC | 698210676278 |
-
Prop 65


