- 36 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 35 degrees Trough Angle
| Bolt Spacing Center to Center [Min] | 5.75 in |
| Bolt Spacing Center to Center [Max] | 8.5 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 36 in |
| Center Rolls Shell Length | 13 in |
| Trough Angle [Nom] | 35 ° |
| Series | Rex Classic |
| Idler Type | Equal Trougher |
| Bolt Spacing Center to Center | 7.5 in |
| Volume | 1.652 Hectoliter |
| Material | Steel |
| Lubricant Type | Factory Sealed |
| Length of Idler Belt Width | 47 in |
| Roller Dia. | 5 in |
| Mounting Pad Thickness | 0.31 in |
| Weight | 69.0 LB |
| EAN or UPC | 793699634686 |
-
Prop 65


