Rexnord Corp.
3701332
Steel 30R31/35 Elastomeric Standard Jaw Coupling Spacer
Item #101580064
-
Prop 65
- 30R31/35 Coupling Size
- Elastomeric Coupling
| Volume | 0.325 GLL |
| Coupling Size | 30R31/35 |
| Coupling Style | Spacer |
| Coupling Type | Elastomeric |
| Series | Hubs |
| Hub Shoulder Diameter | 4.646 in |
| Hub Length | 4.111 in |
| Hub Type | Spacer |
| Hub Style | Standard |
| Hub Material | Steel |
| Weight | 15.0 LB |
| EAN or UPC | 793699921106 |
-
Prop 65

