- 375 Coupling Size
- Alloy Steel Material
| Locknut Quantity | 8 |
| Bolt Quantity | 8 |
| Washer Quantity | 8 |
| Bolt Thread | 9/16 in - 18 |
| Volume | 0.655 CDM |
| Kit Type | Half |
| Bolt Body Dia. | 0.62 in |
| Series | Hardware Kits |
| Coupling Size | 375 |
| Hardware Material | Alloy Steel |
| Weight | 4.7 LB |
| EAN or UPC | 698210881337 |

