- 375 Coupling Size
- Stainless Steel Material
- Center Member Assemblies Series
| Distance Between Shaft Ends | 7.5 in |
| Disc Pack Material | Stainless Steel |
| Coupling Size | 375 |
| Series | Center Member Assemblies |
| Volume | 0.283 Hectoliter |
| Continuous Torque [Max] | 100300 lb-in |
| Disc Pack Profile | Scalloped |
| Weight | 100.0 LB |
| EAN or UPC | 793699722680 |

