- 6.06 in Hub Barrel Outer Diameter
- 375 Coupling Size
| Hub Flange O.D. | 9.69 in |
| Bore [Max] | 4.19 in |
| Volume | 18.067 CDM |
| Hub Barrel O.D. | 6.06 in |
| Hub Length | 3.56 in |
| Hub Barrel Positioning | Internal |
| Hub Style | Internal |
| Coupling Size | 375 |
| Series | Hubs |
| Hub Bore Type | Rough Bore |
| Weight | 40.0 LB |
| EAN or UPC | 698210689087 |

