- 375 Coupling Size
- Stainless Steel Material
- Center Member Assemblies Series
| Distance Between Shaft Ends | 5 in |
| Disc Pack Material | Stainless Steel |
| Volume | 0.283 Hectoliter |
| Coupling Size | 375 |
| Disc Pack Profile | Slabbed |
| Continuous Torque [Max] | 19300 lb-in |
| Series | Center Member Assemblies |
| Weight | 25.8 LB |
| EAN or UPC | 698210689469 |

