- 375 Coupling Size
- Alloy Steel Material
| Series | Hardware Kits |
| Locknut Quantity | 12 |
| Hardware Material | Alloy Steel |
| Washer Quantity | 24 |
| Coupling Size | 375 |
| No. of Cap Screws | 12 |
| Bolt Quantity | 12 |
| Volume | 2.253 CDM |
| Bolt Thread | 7/16 in - 20 |
| Kit Type | Full |
| Bolt Body Dia. | 0.45 in |
| Weight | 3.0 LB |
| EAN or UPC | 698210692070 |

