- Flexible Elements Series
- 375 Coupling Size
| Unitization | Semi-Unitized |
| Disc Pack Material | Tomaloy |
| Volume | 11.946 CDM |
| Series | Flexible Elements |
| Disc I.D. | 6.312 in |
| Coupling Size | 375 |
| Disc Pack Profile | Scalloped |
| No. of Bolt Holes | 8 |
| Bolt Hole Diameter | 0.63 in |
| Weight | 4.0 LB |
| EAN or UPC | 793699720662 |

