Rexnord Corp.
375SR71-8DPK HHS
Stainless Steel 375 Flexible Elements Series Disc Pack
Item #102139721
- Flexible Elements Series
- 375 Coupling Size
| Bolt Hole Diameter | 0.64 in |
| Disc Pack Profile | Scalloped |
| No. of Bolt Holes | 8 |
| Unitization | Semi-Unitized |
| Disc I.D. | 6.312 in |
| Series | Flexible Elements |
| Coupling Size | 375 |
| Volume | 11.946 CDM |
| Disc Pack Material | Stainless Steel |
| Weight | 5.0 LB |
| EAN or UPC | 793699724172 |
