- 375 Coupling Size
- Alloy Steel Material
| Bolt Body Dia. | 0.58 in |
| Kit Type | Full |
| Bolt Quantity | 16 |
| Hardware Material | Alloy Steel |
| No. of Cap Screws | 32 |
| Volume | 11.946 CDM |
| Locknut Quantity | 16 |
| Coupling Size | 375 |
| Series | Hardware Kits |
| Washer Quantity | 16 |
| Bolt Thread | 9/16 in - 18 |
| Weight | 6.0 LB |
| EAN or UPC | 793699724363 |

