- 3 Coupling Size
| Hub Barrel O.D. | 1.99 in |
| Coupling Size | 3 |
| Hub Straight Bore Diameter [Max] | 1.375 in |
| Hub Style | Rough Stock Bore |
| Hub Material | Steel |
| Hub Straight Bore Diameter [Min] | 10 mm |
| Hub Bore Fit | Rough Bore |
| Hub Length | 1.5 in |
| Volume | 2.104 GLL |
| Hub Shoulder Diameter | 2.32 in |
| Coupling Type | Elastomeric |
| Hub Straight Bore Dia. [Max] | 34 mm |
| Weight | 1.337 LB |
| EAN or UPC | 698210002404 |

