- Size 3R Coupling Hub
- Rough Stock Bore
- 3/8" to 1 1/8" Bore Range
features
- Patented axial thrust tabs reduce reactionary loads on connect equipment to protect and extend equipment life
- Replace-in-place design eliminates the need for hub removal and movement/realignment of connected equipment with element replacement for reduced downtime
| Outside Dia. | 2 in |
| Material | Powdered Metal |
| Coupling Size | 3R |
| Input Bore Range | 3/8" to 1 1/8" |
| Torque Rating [Max] | 300 in lb |
| Hub Dia. | 0.98 in |
| Length Through Bore | 0.98 in |
| Bore Dia. [Max] | 1 1/8 in |
| Bore Dia. [Min] | 3/8 in |
| RPM [Max] | 4500 rpm |
| Weight | 1.21 LB |
| EAN or UPC | 793699949209 |
-
Prop 65


