- 3R Wrapflex Coupling Hub
- 1/2" Bore
features
- Patented axial thrust tabs reduce reactionary loads on connect equipment to protect and extend equipment life
- Replace-in-place design eliminates the need for hub removal and movement/realignment of connected equipment with element replacement for reduced downtime
| Outside Dia. | 2 in |
| Coupling Size | 3R |
| Bore Dia. | 0.500 in - 1/2 in |
| Material | Powdered Metal |
| RPM [Max] | 4500 rpm |
| Lock Type | Setscrew |
| Length Through Bore | 0.98 in |
| Torque Rating [Max] | 300 in lb |
| Hub Dia. | 0.98 in |
| Weight | 0.74 LB |
| EAN or UPC | 698210060312 |

