- 815 Chain Number
- 21 Teeths
- Non-Split Sprocket Style
- Round Bore Style
| Finished Bore | 1 1/4 in |
| Chain Number | CI815 Sprockets |
| Bore Style | Round Bore |
| Bore Type | Shaft-Ready |
| Pitch Diameter | 129.26 mm |
| Bore Dia. | 1 1/4 in |
| Series | Metal |
| No. of Keyways | 1 |
| Pitch Dia. | 5.088 in, 129.25 mm |
| No. of Set Screws | 1 |
| Material | Cast Iron |
| Chain No. | 815 |
| No. of Teeth | 21 |
| Body Style | Arm |
| Volume | 0.209 GLL |
| Set Screw | 1 |
| Sprocket Construction | Cast-Iron Non-Split Sprocket |
| Sprocket Style | Non-Split |
| Keyway | 1 |
| Bore Shape | Round |
| Weight | 4.5 LB |
| EAN or UPC | 793699635027 |
-
Prop 65


