Skip to content Skip to navigation menu
820 Non-Split Sprocket

401-160-34

820 Non-Split Sprocket
Item #101675037
  • 820 Chain Number
  • 21 Teeths
  • Non-Split Sprocket Style
  • Round Bore Style
820 Non-Split Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 820 Chain Number
  • 21 Teeths
  • Non-Split Sprocket Style
  • Round Bore Style
No. of Set Screws 1
Chain No. 820
No. of Keyways 1
Body Style Arm
Pitch Diameter 129.26 mm
Chain Number CI820 Sprockets
Volume 0.209 GLL
Keyway 1
Sprocket Construction Cast-Iron Non-Split Sprocket
Bore Dia. 1 3/16 in
No. of Teeth 21
Set Screw 1
Finished Bore 1 3/16 in
Bore Shape Round
Bore Style Round Bore
Pitch Dia. 5.088 in, 129.25 mm
Sprocket Style Non-Split
Material Cast Iron
Bore Type Shaft-Ready
Series Metal
Weight 4.63 LB
EAN or UPC 698210821319
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison