- 820 Chain Number
- 25 Teeths
- Non-Split Sprocket Style
- Round Bore Style
| Material | Cast Iron |
| Chain Number | CI820 Sprockets |
| Pitch Dia. | 6.031 in, 153.2 mm |
| No. of Teeth | 25 |
| Bore Shape | Round |
| No. of Set Screws | 1 |
| Keyway | 1 |
| Pitch Diameter | 153.21 mm |
| Volume | 0.284 GLL |
| Series | Metal |
| Sprocket Style | Non-Split |
| Bore Style | Round Bore |
| Bore Type | Shaft-Ready |
| Sprocket Construction | Cast-Iron Non-Split Sprocket |
| Finished Bore | 1 1/2 in |
| Bore Dia. | 1 1/2 in |
| No. of Keyways | 1 |
| Body Style | Arm |
| Chain No. | 820 |
| Set Screw | 1 |
| Weight | 4.6 LB |
| EAN or UPC | 793699635102 |
-
Prop 65


