- 881 Chain Number
- 21 Teeths
- Non-Split Sprocket Style
- Round Bore Style
| Keyway | 1 |
| Finished Bore | 1 1/4 in |
| Volume | 0.209 GLL |
| Chain No. | 881 |
| No. of Keyways | 1 |
| Sprocket Style | Non-Split |
| No. of Set Screws | 1 |
| Set Screw | 1 |
| No. of Teeth | 21 |
| Bore Type | Shaft-Ready |
| Bore Dia. | 1-1/4 in |
| Body Style | Arm |
| Series | Metal |
| Pitch Diameter | 129.26 mm |
| Bore Style | Round Bore |
| Material | Cast Iron |
| Weight | 4.2 LB |
| EAN or UPC | 698210136451 |
-
Prop 65


