- 881 Chain Number
- 23 Teeths
- Non-Split Sprocket Style
- Round Bore Style
| Chain Number | CI881 Sprockets |
| No. of Keyways | 1 |
| Series | Metal |
| Bore Dia. | 1 1/4 in |
| Sprocket Style | Non-Split |
| Pitch Diameter | 135.23 mm |
| Pitch Dia. | 5.559 in, 141.21 mm |
| Bore Type | Shaft-Ready |
| Bore Style | Round Bore |
| No. of Teeth | 23 |
| No. of Set Screws | 1 |
| Body Style | Arm |
| Sprocket Construction | Cast-Iron Non-Split Sprocket |
| Chain No. | 881 |
| Keyway | 1 |
| Set Screw | 1 |
| Finished Bore | 1 1/4 in |
| Material | Cast Iron |
| Bore Shape | Round |
| Weight | 4.0 LB |
| EAN or UPC | 793699635485 |
-
Prop 65


