- 882 Chain Number
- 10 Teeths
- Non-Split Sprocket Style
- Round Bore Style
| No. of Teeth | 10 |
| Series | Metal |
| Bore Dia. | 1 in |
| Bore Style | Round Bore |
| Chain Number | CI882 Sprockets |
| No. of Keyways | 1 |
| Chain No. | 882 |
| Volume | 0.717 CDM |
| Pitch Dia. | 4.854 in, 123.29 mm |
| Bore Shape | Round |
| No. of Set Screws | 1 |
| Sprocket Construction | Cast-Iron Non-Split Sprocket |
| Bore Type | Shaft-Ready |
| Keyway | 1 |
| Set Screw | 1 |
| Sprocket Style | Non-Split |
| Pitch Diameter | 123.29 mm |
| Material | Cast Iron |
| Finished Bore | 1 in |
| Body Style | Arm |
| Weight | 4.5 LB |
| EAN or UPC | 698210211936 |
-
Prop 65


