- 820 Chain Number
- 24 Teeths
- Non-Split Sprocket Style
- Round Bore Style
| Chain Number | CI820 Sprockets |
| Pitch Dia. | 5.796 in, 147.21 mm |
| Body Style | Arm |
| Set Screw | 1 |
| Pitch Diameter | 147.22 mm |
| No. of Keyways | 1 |
| No. of Set Screws | 1 |
| Volume | 2.409 CDM |
| Bore Type | Shaft-Ready |
| Bore Dia. | 1 in |
| Bore Shape | Round |
| No. of Teeth | 24 |
| Finished Bore | 1 in |
| Series | Metal |
| Sprocket Style | Non-Split |
| Keyway | 1 |
| Chain No. | 820 |
| Material | Cast Iron |
| Sprocket Construction | Cast-Iron Non-Split Sprocket |
| Bore Style | Round Bore |
| Weight | 4.4 LB |
| EAN or UPC | 793699635638 |
-
Prop 65


