- 6.63 in Hub Barrel Outer Diameter
- 401 Coupling Size
| Volume | 0.228 Hectoliter |
| Hub Flange O.D. | 10.69 in |
| Hub Style | Extended |
| Hub Length | 4.62 in |
| Hub Bore Type | Rough Bore |
| Series | Hubs |
| Coupling Size | 401 |
| Hub Barrel O.D. | 6.63 in |
| Bore [Max] | 4.5 in |
| Weight | 54.0 LB |
| EAN or UPC | 698210676490 |

