- 40/50 Coupling Size
features
- Self-locking patches
| Coupling Size | 40/50 |
| Volume | 2.104 GLL |
| Hardware Material | Carbon Steel |
| Coupling Type | Elastomeric |
| Weight | 0.5 LB |
| EAN or UPC | 698210009243 |
-
Prop 65
| Coupling Size | 40/50 |
| Volume | 2.104 GLL |
| Hardware Material | Carbon Steel |
| Coupling Type | Elastomeric |
| Weight | 0.5 LB |
| EAN or UPC | 698210009243 |
Prop 65