- 40 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Outside Dia. | 6.63 in |
| Torque Rating [Max] | 5500 in lb |
| Coupling Size | 40 |
| RPM [Max] | 5000 rpm |
| Input Bore Range | 7/8" to 3 1/2" |
| Style | Bushed from Either Side |
| Bushing Series | E |
| Bore Dia. [Max] | 3 1/2 in |
| Bore Dia. [Min] | 7/8 in |
| Bushing Type | QD |
| Length Through Bore | 2.63 in |
| Hub Barrel O.D. | 6.63 in |
| Hub Length | 2.63 in |
| Bored For Bushing Size | E Bushing |
| Volume | 2.104 GLL |
| Hub Bore Fit | Quick Disconnect |
| Coupling Type | Elastomeric |
| Hub Material | Steel |
| Hub Style | Quick Disconnect Bushing |
| Weight | 9.4 LB |
| EAN or UPC | 698210008857 |
-
Prop 65


