- 40 Coupling Size
| Coupling Type | Elastomeric |
| Hub Shoulder Diameter | 6.633 in |
| Hub Length | 2.5 in |
| Hub Barrel O.D. | 5.75 in |
| Hub Bore Fit | Rough Bore |
| Hub Material | Stainless Steel |
| Volume | 1.606 CDM |
| Coupling Size | 40 |
| Hub Straight Bore Diameter [Max] | 3.375 in |
| Hub Style | Rough Stock Bore |
| Hub Straight Bore Dia. [Max] | 85 mm |
| Hub Straight Bore Diameter [Min] | 19 mm |
| Weight | 20.769 LB |
| EAN or UPC | 793699666038 |

