- #40 Chain
- 1 Strand
- 0.5" Pitch
- Riveted
- Carbon Steel Material
features
- Self-lubricating, heavy-walled, oil-impregnated, sintered-steel bushings replace bushing and roller of standard ANSI chain
| Pin Length (Lc) | N/A |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.156 in |
| No. of Strands Across | 1 |
| Chain Series | 40, 40-2, 40-3, 40-4, 40-6 |
| Package Type | 100 Foot Reel |
| Material | Carbon Steel |
| Type | Standard Roller |
| Pin Overall Length | 21/32 in |
| Chain Construction | Riveted, Sintered Bushed |
| Roller Width | 5/16 in |
| Chain No. | 40 |
| Chain Pitch | 0.5 in |
| Link Plates Thickness | 0.06 in |
| Pin Length (Lr) | N/A |
| Roller Dia. | 0.312 in |
| Link Plates Height | 15/32 in |
| Weight | 0.384 LB |
-
Prop 65


