- 40M Coupling Size
| Coupling Size | 40M |
| Hub Barrel O.D. | 6.63 in |
| Hub Style | Taper-Lock Bushing |
| Hub Length | 1.75 in |
| Coupling Type | Elastomeric |
| Hub Bore Fit | Taper Lock |
| Hub Material | Steel |
| Bored For Bushing Size | 2517 BSW |
| Volume | 1.606 CDM |
| Weight | 8.09 LB |
| EAN or UPC | 698210925000 |

