- 40R Coupling Size
- Elastomeric Coupling
| Outside Dia. | 7.17 in |
| Material | Nylon |
| Coupling Size | 40R |
| Cover Material | Nylon |
| Volume | 1.613 CDM |
| Coupling Type | Elastomeric |
| Series | Covers |
| Coupling Style | Standard |
| Weight | 0.864 LB |
| EAN or UPC | 782934152085 |
-
Prop 65


