- 40R Coupling Size
- Elastomeric Coupling
| Coupling Size | 40R |
| Material | Steel |
| Outside Dia. | 6.97 in |
| Coupling Type | Elastomeric |
| Cover Material | Epoxy Coated Steel |
| Coupling Style | Standard |
| Series | Covers |
| Volume | 1.541 CDM |
| Weight | 3.13 LB |
| EAN or UPC | 782934152023 |
-
Prop 65


