- 40R Coupling Size
- Elastomeric Coupling
features
- Patented, compound root radius in the element extends element life and increases flexibility for easier assembly
- Nonlubricated, tough polyurethane element has excellent wear and chemical resistance for element longevity and reduced maintenance
- Weather-resistant, high grade nylon or steel/epoxy cover with internal key retains element after failure to minimize damage or personal injury potential and allows element to cover alignment for easy/blind installation
| Coupling Size | 40R |
| Cover Material | Nylon |
| Series | Cover & Flexible Element Assemblies |
| Operating Temperature [Max] | 200 °F |
| Operating Temperature [Min] | -40 °F |
| Volume | 3.146 CDM |
| Element Material | 60D Polyurethane (Green) |
| Coupling Type | Elastomeric |
| Coupling Style | Standard |
| Weight | 2.4 LB |
| EAN or UPC | 782934235412 |
-
Prop 65


