- 40R Coupling Size
- Elastomeric Coupling
| Coupling Size | 40R |
| Volume | 3.146 CDM |
| Element Material | 60D Polyurethane (Green) |
| Cover Material | Steel |
| Series | Cover & Flexible Element Assemblies |
| Coupling Type | Elastomeric |
| Coupling Style | Standard |
| Weight | 8.8 LB |
| EAN or UPC | 793699902440 |
-
Prop 65


