- Size 40R QD Bushed Coupling Hub, Uses SF Bushing
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| Outside Dia. | 5.906 in |
| Input Bore Range | 1/2" to 2 15/16" |
| Bore Dia. [Max] | 2 15/16 in |
| Material | Steel |
| RPM [Max] | 3600 rpm |
| Coupling Size | 40R |
| Bushing Series | SF |
| Hub Dia. | 5 1/8 in |
| Bore Dia. [Min] | 1/2 in |
| Length Through Bore | 2.64 in |
| Bushing Type | QD® |
| Weight | 7.9 LB |
| EAN or UPC | 793699894820 |
-
Prop 65


