- 40R Coupling Size
- Elastomeric Coupling
- 2.64 in Hub Length Through Bore
features
- Patented axial thrust tabs reduce reactionary loads on connected equipment to protect and extend equipment life
- Replace-in-place design eliminates the need for hub removal and movement/realignment of connected equipment with element replacement for reduced downtime
| Bore Dia. [Min] | 7/8 in |
| Hub Barrel O.D. | 5.12 in |
| Coupling Type | Elastomeric |
| Hub Bore Fit | Rough Stock Bore |
| Coupling Style | Close Coupled |
| RPM [Max] | 3,600 rpm |
| Hub Length | 3.465 in |
| Torque Rating [Max] | 8,800.0 in lb |
| Bore Dia. [Max] | 3 3/8 in |
| Hub Length Through Bore | 2.64 in |
| Hub Shoulder Diameter | 5.906 in |
| Hub Straight Bore Dia. [Max] | 3.375 in, 85 mm |
| Volume | 1.235 CDM |
| Series | Hubs |
| Length Through Bore | 2.640 in |
| Hub Material | Steel |
| Coupling Size | 40R |
| Hub Dia. | 5 1/8 in |
| Hub Straight Bore Dia. [Min] | 1.125 in, 28 mm |
| Input Bore Range | 0.866" to 3 3/8" |
| Outside Dia. | 5.9060 in |
| Material | Carbon Steel |
| Hub Style | Standard |
| Hub Type | R-Hub |
| Weight | 17.3 LB |
| EAN or UPC | 782934151972 |

