- 40R Coupling Size
- Elastomeric Coupling
- Steel Hub Material
features
- Patented axial thrust tabs reduce reactionary loads on connected equipment to protect and extend equipment life
- Replace-in-place design eliminates the need for hub removal and movement/realignment of connected equipment with element replacement for reduced downtime
| Lock Type | Setscrew |
| Hub Barrel O.D. | 5.12 in |
| Volume | 0.623 GLL |
| Torque Rating [Max] | 8,800.0 in lb |
| Hub Setscrew Axial Location | 1.63 in |
| RPM [Max] | 3,600 rpm |
| Keyway Depth | 0.25 in |
| Material | Steel |
| Length Through Bore | 2.640 in |
| Hub Style | Standard |
| Bore Dia. | 2.000 in - 2 in |
| Coupling Style | Close Coupled |
| Hub Shoulder Diameter | 5.906 in |
| No. of Keyways | 1 |
| Hub Dia. | 5 1/8 in |
| Hub Straight Bore Diameter [Nom] | 2 in |
| Keyway Fit | Commercial |
| Coupling Size | 40R |
| Hub Type | R-Hub |
| Hub Material | Steel |
| Keyway Width | 0.5 in |
| Outside Dia. | 5 29/32 in |
| Hub Length Through Bore | 2.64 in |
| Series | Hubs |
| Hub Length | 3.465 in |
| Coupling Type | Elastomeric |
| No. of Set Screws | 2 |
| Hub Bore Fit | Clearance |
| Weight | 14.8 LB |
| EAN or UPC | 782934151873 |

