- Coupling Size: 40R
- Insert Style: Snap Wrap w/ Ring
- Material: Polyurethane
- Green
features
- Patented, compound root radius in the element extends element life and increases flexibility for easier assembly
- Nonlubricated, tough polyurethane element has excellent wear and chemical resistance for element longevity and reduced maintenance
- Weather-resistant, high grade nylon or steel/epoxy cover with internal key retains element after failure to minimize damage or personal injury potential and allows element to cover alignment for easy/blind installation
| Temperature Range [Min] | -40 °F |
| Major Diameter of Coupling | 7.17 in, 182 mm |
| Continuous Torque Rating | 9100 lb-in |
| Color | Green |
| Volume | 5.143 CDM |
| Coupling Style | Standard |
| Series | Elements-Flexible |
| Material | Polyurethane |
| Element Material | 60D Polyurethane (Green) |
| Speed [Max] | 3600 rpm |
| Hardness | 60 Shore D |
| Coupling Size | 40R |
| RPM [Max] | 3,600 rpm |
| Coupling Type | Elastomeric |
| Torque Rating | 9,100.0 in lb |
| Temperature Range [Max] | 200 °F |
| Insert Style | Snap Wrap w/ Ring |
| Weight | 1.5 LB |
| EAN or UPC | 782934152207 |
-
Prop 65


