- Size 40R Coupling Complete
- Steel Cover
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| RPM [Max] | 3600 rpm |
| Outside Dia. | 7.28 in |
| Torque Rating [Max] | 8800 in lb |
| Overall Length | 7.125 in |
| Between Shaft Ends | 1.84 in |
| Element | Urethane |
| Cover Material | Steel |
| Coupling Size | 40R |
| Bore Dia. [Max] | 3 in |
| Weight | 41.0 LB |
-
Prop 65


