Rexnord Corp.
40R31SP HUB C2.668
Steel 40R31/35 Elastomeric Standard Jaw Coupling Spacer
Item #101996183
-
Prop 65
- 40R31/35 Coupling Size
- Elastomeric Coupling
| Size, Mating T31 Shaft Hub | 1070T31 |
| Coupling Size | 40R31/35 |
| Between Shaft Ends | 7.084 in |
| Hub Style | Standard |
| Coupling Type | Elastomeric |
| Hub Material | Steel |
| C Dimension | 2.668 |
| Hub Shoulder Diameter | 5.906 in |
| Hub Length | 3.495 in |
| Hub Type | Spacer |
| Coupling Style | Spacer |
| Volume | 3.156 GLL |
| Series | Hubs |
| Weight | 14.72 LB |
| EAN or UPC | 782934170553 |
-
Prop 65

