Rexnord Corp.
40R31SP HUB C4.000
Steel 40R31/35 Elastomeric Standard Jaw Coupling Spacer
Item #101998077
-
Prop 65
- 40R31/35 Coupling Size
- Elastomeric Coupling
| Hub Style | Standard |
| C Dimension | 4 in |
| Volume | 3.156 GLL |
| Hub Length | 4.827 in |
| Size, Mating T31 Shaft Hub | 1070T31 |
| Hub Shoulder Diameter | 5.906 in |
| Hub Material | Steel |
| Series | Hubs |
| Coupling Style | Spacer |
| Coupling Size | 40R31/35 |
| Hub Type | Spacer |
| Coupling Type | Elastomeric |
| Between Shaft Ends | 9.748 in |
| Weight | 17.65 LB |
| EAN or UPC | 782934170584 |
-
Prop 65

