- Size 40R Spacer Assembly, BE Dimension = 7.25", Nylon Cover
| Cover Material | Nylon |
| Coupling Size | 40R |
| Between Shaft Ends | 7 1/4 in |
| Weight | 30.0 LB |
| EAN or UPC | 782934170874 |
-
Prop 65
| Cover Material | Nylon |
| Coupling Size | 40R |
| Between Shaft Ends | 7 1/4 in |
| Weight | 30.0 LB |
| EAN or UPC | 782934170874 |
Prop 65