- Size 40R Spacer Assembly, BE Dimension = 9.75", Nylon Cover
| Coupling Size | 40R |
| Between Shaft Ends | 9 3/4 in |
| Cover Material | Nylon |
| Weight | 35.5 LB |
| EAN or UPC | 793699922844 |
-
Prop 65
| Coupling Size | 40R |
| Between Shaft Ends | 9 3/4 in |
| Cover Material | Nylon |
| Weight | 35.5 LB |
| EAN or UPC | 793699922844 |
Prop 65