- Size 40R Spacer Assembly, BE Dimension = 9.75", Steel Cover
| Coupling Size | 40R |
| Between Shaft Ends | 9 3/4 in |
| Cover Material | Steel |
| Weight | 29.94 LB |
-
Prop 65
| Coupling Size | 40R |
| Between Shaft Ends | 9 3/4 in |
| Cover Material | Steel |
| Weight | 29.94 LB |
Prop 65