Rexnord Corp.
40RT HUB RB SS
Stainless Steel 40RT Elastomeric 2.64 in Coupling Hub
Item #103190790
-
Prop 65
- 40RT Coupling Size
- Elastomeric Coupling
- 2.64 in Hub Length Through Bore
| Coupling Size | 40RT |
| Hub Length | 3.465 in |
| Hub Type | R-Hub |
| Hub Straight Bore Dia. [Min] | 1.125 in, 28 mm |
| Hub Style | Standard |
| Hub Bore Fit | Rough Stock Bore |
| Series | Hubs |
| Coupling Style | Close Coupled |
| Hub Material | Stainless Steel |
| Hub Straight Bore Dia. [Max] | 3.375 in, 85 mm |
| Hub Barrel O.D. | 5.12 in |
| Hub Shoulder Diameter | 5.906 in |
| Coupling Type | Elastomeric |
| Hub Length Through Bore | 2.64 in |
| Weight | 17.7 LB |
| EAN or UPC | 782934187322 |
-
Prop 65

