- 40 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both closed coupled and spacer coupling elements
| Torque Rating [Max] | 5,500.0 in lb |
| Bore Dia. [Min] | 3/4 in |
| Outside Dia. | 6.6300 in |
| Bore Dia. [Max] | 3 3/8 in |
| Length Through Bore | 2 1/2 in |
| Coupling Size | 40 |
| RPM [Max] | 5,000 rpm |
| Hub Style | Rough Stock Bore |
| Hub Shoulder Diameter | 5.75 in |
| Volume | 2.104 GLL |
| Hub Straight Bore Dia. [Max] | 85 mm |
| Hub Barrel O.D. | 6.63 in |
| Coupling Type | Elastomeric |
| Hub Bore Fit | Rough Bore |
| Hub Material | Steel |
| Hub Straight Bore Diameter [Min] | 19 mm |
| Hub Straight Bore Diameter [Max] | 3.375 in |
| Hub Length | 2.5 in |
| Weight | 20.5 LB |
| EAN or UPC | 698210006709 |

