- 40 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Coupling Size | 40 |
| Length Through Bore | 2.5 in |
| Outside Dia. | 6.63 in |
| RPM [Max] | 5000 rpm |
| Torque Rating [Max] | 5500 in lb |
| No. of Set Screws | 1 |
| Hub Barrel O.D. | 5.75 in |
| Keyway Depth | 0.313 in |
| Keyway Width | 0.625 in |
| Hub Material | Steel |
| Hub Straight Bore Diameter [Max] | 2.377 in |
| Hub Style | Standard Bore |
| Volume | 2.104 GLL |
| Keyway Fit | Commercial |
| Hub Length | 2.5 in |
| Hub Shoulder Diameter | 6.63 in |
| Hub Bore Fit | Clearance |
| Coupling Type | Elastomeric |
| No. of Keyways | 1 |
| Weight | 16.05 LB |
| EAN or UPC | 698210006754 |
-
Prop 65


