Rexnord Corp.
410954TOM DISC PK
Tomaloy 163 Flexible Elements Series Disc Pack
Item #101467144
-
Prop 65
- Flexible Elements Series
- 163 Coupling Size
| No. of Bolt Holes | 8 |
| Coupling Size | 163 |
| Unitization | Not Unitized |
| Series | Flexible Elements |
| Disc I.D. | 2.83 in |
| Hole Spacing | 4 Pairs of 2 |
| Bolt Hole Diameter | 0.27 in |
| Disc Pack Material | Tomaloy |
| Disc Pack Profile | Round |
| Weight | 0.339 LB |
| EAN or UPC | 698210009601 |
-
Prop 65

