Rexnord Corp.
410987SS DISC PK
Stainless Steel 450 Flexible Elements Series Disc Pack
Item #101465172
- Flexible Elements Series
- 450 Coupling Size
| Bolt Hole Diameter | 0.75 in |
| Coupling Size | 450 |
| Series | Flexible Elements |
| Volume | 3.54 CDM |
| Disc Pack Profile | Round |
| Hole Spacing | Uniform |
| No. of Bolt Holes | 8 |
| Disc I.D. | 7.22 in |
| Unitization | Not Unitized |
| Disc Pack Material | Stainless Steel |
| Weight | 6.313 LB |
| EAN or UPC | 698210017309 |
